Beli flexible cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JJ-LAPP Cable ÖLFLEX CLASSIC FD 810 (Kabel Kontrol)
    Mulai

    Rp13.999.900

    JJ-LAPP Cable ÖLFLEX CLASSIC FD 810 (Kabel Kontrol)
    Deskripsi:
    ÖLFLEX® CLASSIC FD 810 7 G 1.5 Low Voltage (LV) Power and control cable, Multicore for general applications and drag chain applications, fixed and moving installation, indoor use. Flame Retardant to IEC 60332-1-2, U0/U : 300/500 V, 7 Cores, 1.5mm2, Number coded, unscreened, Polyvinyl chloride (PVC) outer sheath colour Grey, 10.9mm OD. Confirmed to CE, EAC, Approval - Fire protection.
    atribut:
    • Nominal Voltage (V): 300/500 (AC)
    • Test Voltage (V): 4000 (AC)
    • Length (m): 100
    • Temperature Range (°C): -40 to 80
  2. monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  3. Federal Kabel Power Cable Flexible NYAF Series 1-Core 2.5mm² (Kabel Listrik)
    Mulai

    Rp1.099.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 2.5mm² (Kabel Listrik)
    Deskripsi:
    Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.
    atribut:
    • Number of Cores: 1
    • Current Carrying Capacity (A): 32 (at 30°C)
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 50 x 0.25
    • Core x Size (mm²): 1x2.5
    • DC Resistance for Conductor (ohm/km): Max 7.20 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 46 (at 20°C)
    • Length (m): 100
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 2.5
    • Overall Diameter (mm): 3.75
    • Short Circuit Current (kA): 0.29 (per 1sec)
    • Standard: IEC 60227-2
    • Thickness (mm): 0.85
  4. JJ-LAPP Cable OLFLEX CLASSIC 110 (Kabel Listrik Fleksibel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    JJ-LAPP Cable OLFLEX CLASSIC 110 (Kabel Listrik Fleksibel)
    atribut:
    • Color: Grey (similar RAL 7001)
    • Nominal Voltage (V): 300/500
    • Test Voltage (V): 4000
    • Temperature Range (°C): -40 ~ 80
    • Conductor Material: Fine Strands of Bare Copper Wire
    • Insulation Material: PVC
    • Length (m): 1
    • Protective Conductor: G = with GN-YE protective conductor, X = without protective conductor
  5. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp85.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  6. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  7. Supreme Cables Power Cable NYMHY Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  8. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  9. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  10. ETERNA KABEL Building Wire Cable NYAF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  11. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  12. Non Brand Flexible Conduit (FMC/FNC)
    Mulai

    Rp679.900

    Non Brand Flexible Conduit (FMC/FNC)
    Deskripsi:
    This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.
    atribut:
    • UNSPSC: 39121202
    • Color: Gray
    • Conduit Type: Reduced Wall
    • Finish: Galvanized
    • Flexibility: Flexible
    • Material: Aluminium
    • Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
  13. monotaro Corrugated Tube (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    monotaro Corrugated Tube (Pelindung Kabel)
    Deskripsi:
    The wiring arrangement.
    atribut:
    • Material: Flame-retardant polypropylene
    • Color: black
    • Operating Temperature Range (°C): -30 to + 110
  14. JJ-LAPP UNITRONIC LAN 250 UTP CAT 6
    Mulai

    Rp3.599.900

    JJ-LAPP UNITRONIC LAN 250 UTP CAT 6
    atribut:
    • Color: Pebble Grey (RAL 7032)
    • Number of Pairs and AWG per Conductor: 4 x 2 x 23 AWG
    • Outer Diameter (mm): 6.4
    • Mutual Capacitance (pF/m): Max 56 (core to core)
    • Characteristic Impedance (ohm): 100 ± 15 (at 100 MHz)
    • Overall Length (m): 305
    • Conductor Material: Solid Bare Conductor
    • Insulation Material: PVC
    • Working Temperature Range (°C): 20 to 70
  15. Federal Kabel Power Cable Flexible NYAF Series 1-Core 1.5mm² (Kabel Listrik)
    Mulai

    Rp609.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 1.5mm² (Kabel Listrik)
    Deskripsi:
    Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.
    atribut:
    • Current Carrying Capacity (A): 24 (at 30°C)
    • Number of Cores: 1
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 30 x 0.25
    • Core x Size (mm²): 1x1.5
    • DC Resistance for Conductor (ohm/km): Max 12,40 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
    • Length (m): 100
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 1.5
    • Overall Diameter (mm): 3.15
    • Short Circuit Current (kA): 0.17 (per 1sec)
    • Standard: IEC 60227-2
    • Thickness (mm): 0.78
  16. JJ-LAPP Cable ÖLFLEX CLASSIC 115 CY (Kabel Listrik)
    Mulai

    Rp27.900

    JJ-LAPP Cable ÖLFLEX CLASSIC 115 CY (Kabel Listrik)
    atribut:
    • Color: Grey (similar RAL 7001)
    • Nominal Voltage (V): 300/500
    • Test Voltage (V): 4000 (core to core), 2000 (core to screen)
    • Temperature Range (°C): -40 ~ 80
    • Conductor Material: Fine Strands of Bare Copper Wire
    • Insulation Material: PVC
    • Length (m): 1
    • Protective Conductor: G = with GN-YE protective conductor, X = without protective conductor
  17. ETERNA KABEL Power Cable NYMHY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Mulai

    Rp189.900

    ETERNA KABEL Power Cable NYMHY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Deskripsi:
    Kabel PVC berwarna putih terdiri dari kawat-kawat tembaga fleksibel. Mampu menahan tegangan sampai 300/500V.
    atribut:
    • Voltage (V): 300/500
    • Length (m): 1
  18. Boss Corrugated Conduit (Pipa Flexible Conduit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Boss Corrugated Conduit (Pipa Flexible Conduit)
    Deskripsi:
    Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.
    atribut:
    • Length (m): 50
Daftar Harga flexible cable Terbaru October 2026
JJ-LAPP Cable ÖLFLEX CLASSIC FD 810 (Kabel Kontrol)Rp13.999.900
monotaro Corrugated Tube Flexible (Pelindung Kabel)Rp38.900
Federal Kabel Power Cable Flexible NYAF Series 1-Core 2.5mm² (Kabel Listrik)Rp1.099.900
JJ-LAPP Cable OLFLEX CLASSIC 110 (Kabel Listrik Fleksibel)Rp6.900
PITHON Corrugated Flexible Conduit PVCRp85.900
PITHON PVC Coated Flexible Metal ConduitRp549.900
Supreme Cables Power Cable NYMHY Series (Per Meter Continuous) (Kabel Listrik)Rp11.900
Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)Rp27.900
PITHON Flexible Metal ConduitRp419.900
ETERNA KABEL Building Wire Cable NYAFRp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)